3M™ Double Coated Tape 9420 is a clear polyester film tape with a super aggressive, pressure sensitive acrylic adhesive and a glassine release liner. This tape uses a hand-tearable polyester film that is coated on both sides with a heavy layer of adhesive to allow for superior bonding and conformability to irregular as well as flat surfaces.
features
Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
High tack for flying splices
Bonds well to most substrates, including low surface energy films
Excellent UV resistance to withstand a variety of conditions
Conformable to bond to irregular surfaces
Double sided adhesion increases dimensional stability for easy handling
Red option available for visible splicing applications
Overall Length [Min]
36 yd
Overall Thickness
4 mil
Core Size
3 in, 76.2 mm
Product Form
Roll
Color
Red
Carrier Thickness
0.0951 mil, 0.003 mm
Primary Liner
60# Densified Kraft Paper
Primary Liner Thickness
4 mil, 0.1 mm
Primary Liner Color
Tan
Overall Length [Max]
32.91 m
Carrier Material
Polyester
Weight
0.0 KG
EAN or UPC
21200160578
We're here for you
with Service Centers across the country - We have your back