Skip to content Skip to navigation menu
3M00021200170294

00021200170294

7010378963 3M 568 Positionable Mounting Adhesive 11 in X 50 ft
Item #103986796
3M00021200170294
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Clean, dry, long-lasting, odorless adhesive. Allows repositioning of items to be pasted up or mounted, then applying pressure bonds permanently. Available in 50 ft long rolls, 11 in, 16 in, and 24 in wide.

features

  • Clean, dry, odorless adhesive
  • Allows repositioning of items to be pasted up or mounted, then applying pressure bonds permanently.
  • 11 in x 50 ft
  • Available in 50 ft long rolls, 16 in, and 24 in wide.
Overall Length [Min] 50 ft
Weight 1.856 LB
EAN or UPC 21200170294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison