3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 is a versatile, solvent based, high performance adhesive with comparatively low viscosity for easy application. It offers both good oil resistance and good heat resistance, and is commonly used for bonding most rubber and gasket materials.
features
High performance adhesive intended to bond gaskets
Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
Excellent fuel, oil and water resistance
Offers resistance to heat and moisture, performing in temperatures up to 300°F/148°C
Optional heat cure increases bond strength
Container Size
5 Oz, 148 ml
Flame Retardant
Flammable
Application Method
Brush, Flow
Form
Paste
Product Form
Tube
Assembly Type
Large Surface Lamination
Open Time
Up to 10 min
Physical Form
Medium Liquid
Color
Brown
Weight
0.5 KG
EAN or UPC
21200197185
We're here for you
with Service Centers across the country - We have your back