description
- 3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 is a versatile, solvent based, high performance adhesive with comparatively low viscosity for easy application. It offers both good oil resistance and good heat resistance, and is commonly used for bonding most rubber and gasket materials.
features
- High performance adhesive intended to bond gaskets
- Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
- Excellent fuel, oil and water resistance
- Offers resistance to heat and moisture, performing in temperatures up to 300°F/148°C
- Optional heat cure increases bond strength
| Physical Form | Medium Liquid |
| Application | Large Surface Lamination Assembly, Rubber Bonding, Metal Bonding |
| Assembly Type | Large Surface Lamination |
| Color | Brown |
| Container Size | 1 gal, 3.8 L |
| Form | Liquid |
| Open Time | Up to 10 min |
| Application Method | Flow, Brush |
| Product Form | Bulk |
| Flame Retardant | Flammable |
| Weight | 8.902 LB |
| EAN or UPC | 21200197239 |
-
No Air Shipping


