3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
features
High performance adhesive forms strong bonds on most vinyls and plastics
Resists weathering, water, oil, plasticizer migration and fuels
Provides strong, quick drying flexible bonds
Optional heat cure increases bond strength
Sprayable with industrial grade spray equipment
Assembly Type
Gasket Attachment
Form
Paste
Open Time
Up to 40 min
Flame Retardant
Yes
Color
Light Tan
Physical Form
Thin Liquid
Material
Plastic
Container Size
5 Oz, 148 ml
Product Form
Tube
Application Method
Flow, Brush
Weight
0.0 KG
EAN or UPC
21200198083
We're here for you
with Service Centers across the country - We have your back