Skip to content Skip to navigation menu
3M00021200198144

00021200198144

7000000798 3M Nitrile High Performance Plastic Adhesive 1099, Tan, 5 Gallon Drum (Pail)
Item #110868787
3M00021200198144
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.

features

  • High performance adhesive forms strong bonds on most vinyls and plastics
  • Resists weathering, water, oil, plasticizer migration and fuels
  • Provides strong, quick drying flexible bonds
  • Optional heat cure increases bond strength
  • Sprayable with industrial grade spray equipment
Form Liquid
Physical Form Medium Liquid
Material Plastic
Container Size 5 gal, 18.93 L
Assembly Type Gasket Attachment
Application Method Brush, Flow
Product Form Bulk
Open Time Up to 40 min
Color Light Tan
Weight 40.0 LB
EAN or UPC 21200198144
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison