description
- 3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, solvent based adhesive. It offers high immediate strength and good heat resistance, and is commonly used for bonding most rubber and gasket materials. It is also suitable for large area rubber sheeting applications, bumpers and more.
features
- Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
- Can be used as a contact or wet-bond adhesive
- Available in tubes, cans or pails
- Compatible with industrial spray equipment
| Physical Form | Medium Liquid |
| Color | Yellow |
| Assembly Type | Gasket Attachment, Large Surface Lamination |
| Container Size | 5 Oz, 148 ml |
| Application | Bond Rubber Gaskets to Metal, Rubber & Vinyl Floor Bonding, Interior Gasket & Seal Attachment, Wall Lining and Flooring |
| Open Time | Up to 12 min |
| Application Method | Flow, Brush |
| Form | Paste |
| Product Form | Tube |
| Flame Retardant | Flammable |
| Weight | 0.35 LB |
| EAN or UPC | 21200198687 |
-
No Air Shipping


