3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, solvent based adhesive. It offers high immediate strength and good heat resistance, and is commonly used for bonding most rubber and gasket materials. It is also suitable for large area rubber sheeting applications, bumpers and more.
features
Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
Can be used as a contact or wet-bond adhesive
Available in tubes, cans or pails
Compatible with industrial spray equipment
Container Size
1 Quart, 0.94 L
Application
Rubber & Vinyl Floor Bonding, Interior Gasket & Seal Attachment, Wall Lining and Flooring, Bond Rubber Gaskets to Metal
Assembly Type
Large Surface Lamination, Gasket Attachment
Physical Form
Medium Liquid
Color
Yellow
Form
Liquid
Flame Retardant
Flammable
Product Form
Bulk
Open Time
Up to 12 min
Application Method
Flow, Brush
Weight
2.364 LB
EAN or UPC
21200198717
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back