description
- 3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
features
- High performance laminating contact adhesive
- Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
- Available in tubes, cans or pails
| Color | Gray |
| Application | Bond Polystyrene Foam Panels, Wall Lining and Flooring, Rubber & Vinyl Floor Bonding |
| Physical Form | Thin Liquid |
| Container Size | 1 qt, 0.94 L |
| Weight | 2.239 LB |
| EAN or UPC | 21200198922 |
-
No Air Shipping


