Skip to content Skip to navigation menu
3M00021200198984

00021200198984

Item #102232180
3M00021200198984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.

features

  • High performance laminating contact adhesive
  • High performance laminating adhesive
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
  • Available in tubes, cans or pails
  • Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
Weight 0.0 LB
EAN or UPC 21200198984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison