description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1469 is a one-part, thermosetting liquid adhesive that provides exceptionally high strength at temperatures from -70°F to 300°F (-57°C to 149°C). This white to cream colored adhesive can be applied by knife coating, trowel, roller coating, pump and high pressure injection methods.
features
- Excellent retention of strength after aging in typical environments
- Exceptionally high strength properties at service temperatures from -70°F to 300°F (-57°C to 149°C)
- Easy application by knife coating, trowel, roller coating, pump and high pressure injection methods
- Wide process window for curing: 300°F-450°F (150°C-232°C)
| Storage Temperature [Max] | 40 ⁰F |
| Physical Form | Flowable Liquid |
| Color | Cream |
| Full Cure Time | 2 hr @ 350 F (177 C) |
| Specific Gravity | 1.2 |
| Product Form | Gallon |
| Storage Temperature [Min] | 40 ⁰F |
| Container Size | 5 gal, 18.93 L |
| Weight | 0.0 LB |
| EAN or UPC | 21200199509 |

