description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1751 is an aluminum-filled, two-part epoxy adhesive that provides high strength rigid bonds to metal. We formulated this epoxy adhesive to be ideal for repairing holes, dents and cracks in metal.
features
- Formulated to provide excellent adhesion to metals
- Excellent void-filling properties
- Ideal for repairing holes, dents and cracks in metal
- Both sandable and machinable
- Extended work life for troweling and spackling
| Hardness | 75-80 Shore D |
| Product Form | Kit |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Open Time | 45 min @ 72 ⁰F |
| Application | Bonding, Hard Disk Drive Component Assembly |
| Color | Gray |
| Shear Strength | 2000 psi |
| Flame Retardant | UL94 HB |
| Physical Form | Paste |
| Storage Temperature [Max] | 72 ⁰F |
| Specific Gravity | 1.13 |
| Set Time | 10 hr |
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 1 Quart, 0.95 L |
| Weight | 0.0 KG |

