There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Scotch-Weld™ Epoxy Adhesive 2158 is a multi-purpose, two-part epoxy adhesive that offers rigid bonds and high shear strength. This epoxy adhesive provides a durable bond that can be applied to a wide variety of metals, wood, concrete, and some plastics.
features
Formulated to create rigid bonds for reliable adhesion
High viscosity delivers controlled flow and accurate application without unwanted slumping
Extended work-life provides time for adjustment and positioning to achieve desired results
Offers strong bonds through high shear strength
Good adhesion to damp concrete
Shear Strength
2000 psi
Open Time
2 hr @ 72 ⁰F
Container Size
5 gal, 18.93 L
Full Cure Time
7 Days @ 72 F (22 C)
Application
Bonding, Hard Disk Drive Component Assembly
Flame Retardant
UL94 HB
Storage Temperature [Min]
72 ⁰F
Storage Temperature [Max]
72 ⁰F
Specific Gravity
1.54
Product Form
Kit, Gallon
Color
Gray
Physical Form
Paste
Set Time
10 hr
Hardness
85 Shore D
Weight
0.0 LB
EAN or UPC
21200202698
We're here for you
with Service Centers across the country - We have your back