Skip to content Skip to navigation menu
3M00021200202766

00021200202766

Item #103849651
3M00021200202766
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • Available in tubes, cans or pails, 3M™ Neoprene Contact Adhesive 10 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.

features

  • High performance sprayable laminating contact adhesive
  • Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
  • High performance laminating adhesive
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
Application Bond Polystyrene Foam Panels
Weight 7.662 LB
EAN or UPC 21200202766
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison