description
- Available in tubes, cans or pails, 3M™ Neoprene Contact Adhesive 10 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
features
- High performance sprayable laminating contact adhesive
- Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
| Color | Light Yellow |
| Container Size | 55 gal, 208.2 L |
| Weight | 506.0 LB |
| EAN or UPC | 21200202780 |

