Skip to content Skip to navigation menu
3M00021200203336

00021200203336

Item #101823386
3M00021200203336
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Neoprene Contact Adhesive 5 is a versatile, solvent based adhesive with a low viscosity for spraying. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.

features

  • High performance sprayable laminating contact adhesive
  • Adheres sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to other various substrates
  • High performance laminating adhesive
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
  • Available in pails and drums
Weight 41.0 LB
EAN or UPC 21200203336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison