description
- 3M™ Scotch-Weld™ Instant Adhesive CA40H is a clear, medium viscosity instant adhesive. Our CA40H instant adhesive is formulated for better void filling capabilities than lower viscosity instant adhesives. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Enables more controlled and precise application with less mess and run off
- High strength and impact resistance
- Reaches handling strength in under 40 seconds
- Medium viscosity adhesive is easily applied from the bottle
| Indoor/Outdoor | Both |
| Storage Temperature [Min] | 72 ⁰F |
| Adhesive Type | Instant Adhesive |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Color | Transparent |
| Storage Temperature [Max] | 72 ⁰F |
| Design Challenges | Impact & Shock Absorption |
| Set Time | 1 min, 5 to 40 sec |
| Product Form | Bottle |
| Operating Temperature[Max] | 175 ⁰F |
| Container Size | 1 lb., 0.45 kg |
| Physical Form | Liquid |
| Shear Strength | 1700 psi |
| Weight | 0.0 LB |
| EAN or UPC | 21200210747 |

