description
- 3M™ Fastbond™ Contact Adhesive 30NF is a low-odor, water-based, adhesive designed to have high strength, high coverage, long bonding range and good heat resistance. This classic adhesive has proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas.
features
- Bonds most foamed plastics, plastic laminate, wood, plywood and canvas to themselves and to each other
- Creates a very high strength, high temperature resistant bond with up to a four hour bonding range
- Adhesive can be applied by spray, brush or roller
- Non-flammable in its wet state
| Color | Neutral |
| Physical Form | Thin Liquid |
| Container Size | 1 gal, 3.785 L |
| Application | Bond Honeycomb Core to Metal, Bond Countertop Laminate to Particle Board |
| Weight | 9.637 LB |
| EAN or UPC | 21200211812 |

