description
- 3M™ Industrial Plastic Adhesive 4475 dries quickly with an open bond time of approximately 10 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water and the sun. Additionally, it bonds well to plastics, providing long-term adhesion as well as good resistance to cleaning products.
features
- High performance adhesive forms strong bonds on most plastics, such as ABS, polycarbonate and PMMA
- Resists weathering, water and cleaning products
- Non-yellowing formula for outdoor use
- Provides strong, quick drying flexible bonds
- Proven to not stain surfaces
| Product Form | Tube |
| Container Size | 5 Oz, 148 ml |
| Open Time | Up to 10 min |
| Assembly Type | Large Surface Lamination |
| Form | Paste |
| Color | Transparent |
| Application Method | Flow, Brush |
| Weight | 0.402 LB |
| EAN or UPC | 21200212208 |
-
No Air Shipping


