description
- 3M™ Industrial Adhesive 4799 provides a reliable bond for EPDM and rubber applications. Resistant to heat and water, this industrial adhesive delivers the durability you need and can depend on for years to come.
features
- Heat and water resistant adhesive offering long-lasting endurance
- Bonds firmly and sticks reliably
- Ideal for weather stripping, rubber sheet seaming/sealing
| Container Size | 1 Quart, 0.94 L |
| Color | Black |
| Product Form | Bulk |
| Open Time | Up to 15 min |
| Form | Liquid |
| Application | Bonding a Rubber Door Weather Seal Gasket to Metal |
| Flame Retardant | No |
| Assembly Type | Gasket Attachment, Large Surface Lamination |
| Application Method | Trowel, Brush |
| Weight | 2.239 LB |
| EAN or UPC | 21200213571 |
-
No Air Shipping


