description
- 3M™ Industrial Adhesive 4799 provides a reliable bond for EPDM and rubber applications. Resistant to heat and water, this industrial adhesive delivers the durability you need and can depend on for years to come.
features
- Heat and water resistant adhesive offering long-lasting endurance
- Bonds firmly and sticks reliably
- Ideal for weather stripping, rubber sheet seaming/sealing
| Color | Black |
| Product Form | Bulk |
| Application Method | Trowel, Brush |
| Open Time | Up to 15 min |
| Container Size | 1 gal, 3.8 L |
| Form | Liquid |
| Assembly Type | Large Surface Lamination, Gasket Attachment |
| Weight | 0.0 LB |
| EAN or UPC | 21200213588 |

