description
- 3M™ Industrial Adhesive 4799 provides a reliable bond for EPDM and rubber applications. Resistant to heat and water, this industrial adhesive delivers the durability you need and can depend on for years to come.
features
- Heat and water resistant adhesive offering long-lasting endurance
- Bonds firmly and sticks reliably
- Ideal for weather stripping, rubber sheet seaming/sealing
| Color | Black |
| Assembly Type | Gasket Attachment, Large Surface Lamination |
| Product Form | Bulk |
| Application Method | Brush, Trowel |
| Open Time | Up to 15 min |
| Container Size | 5 gal, 18.93 L |
| Application | Bonding a Rubber Door Weather Seal Gasket to Metal |
| Form | Liquid |
| Weight | 7.791 LB |
| EAN or UPC | 21200213595 |
-
No Air Shipping


