3M™ Hot Melt Applicator Accessories are designed to offer versatility when dispensing 3M™ Hot Melt Adhesives. Uniquely designed for 3M™ Hot Melt Applicators, these accessories maximize the use of hot melts by improving productivity, optimizing precision, and reducing waste in your assembly process.
features
Offer added convenience
Help optimize productivity
Allow for hands-free operation
May help reduce operator fatigue
Increases load capacity
Provides precise flow of adhesive
Overall Length [Max]
4.06 cm
Overall Length [Min]
1 in
Equipment Type
Tech Kit Part
Overall Height
4 in, 2.03 cm
Weight
0.0 KG
EAN or UPC
21200217036
We're here for you
with Service Centers across the country - We have your back