description
- 3M™ Hot Melt Applicator Accessories are designed to offer versatility when dispensing 3M™ Hot Melt Adhesives. Uniquely designed for 3M™ Hot Melt Applicators, these accessories maximize the use of hot melts by improving productivity, optimizing precision, and reducing waste in your assembly process.
features
- Offer added convenience
- Help optimize productivity
- Allow for hands-free operation
- May help reduce operator fatigue
- Increases load capacity
- Provides precise flow of adhesive
| Overall Length [Max] | 15.24 cm |
| Overall Length [Min] | 6 in |
| Overall Height | 1 in, 2.54 cm |
| Weight | 0.0 LB |
| EAN or UPC | 21200217135 |

