description
- 3M™ Hot Melt Applicator Tips offer versatility when dispensing hot melt adhesives. Uniquely designed for our 3M™ Hot Melt Applicators, these tips can help maximize the use of our hot melt adhesives by improving productivity, optimizing precision, and reducing waste in your assembly process.
features
- Threaded interiors provides easy installation
- Metal construction withstands high temperature adhesives
- Improves sightline and maximum control
- Provides precise and controlled adhesive flow
| Overall Length [Max] | 10.16 cm |
| Product Form | Package |
| Overall Height | 0.4 in, 1.02 cm |
| Overall Length [Min] | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 21200220364 |

