3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 is a versatile, solvent based, high performance adhesive with comparatively low viscosity for easy application. It offers both good oil resistance and good heat resistance, and is commonly used for bonding most rubber and gasket materials.
features
High performance adhesive intended to bond gaskets
Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
Excellent fuel, oil and water resistance
Offers resistance to heat and moisture, performing in temperatures up to 300°F/148°C
Optional heat cure increases bond strength
Container Size
5 gal, 18.93 L
Physical Form
Medium Liquid
Open Time
Up to 10 min
Product Form
Bulk
Application Method
Brush, Flow
Flame Retardant
Flammable
Form
Liquid
Assembly Type
Large Surface Lamination
Color
Brown
Weight
40.0 LB
EAN or UPC
21200225703
We're here for you
with Service Centers across the country - We have your back