description
- 3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
features
- High performance adhesive forms strong bonds on most vinyls and plastics
- Resists weathering, water, oil, plasticizer migration and fuels
- Provides strong, quick drying flexible bonds
- Optional heat cure increases bond strength
- Sprayable with industrial grade spray equipment
| Product Form | Bulk |
| Form | Liquid |
| Application Method | Spray, Brush |
| Color | Light Tan |
| Physical Form | Thin Liquid |
| Container Size | 5 gal, 18.93 L |
| Open Time | Up to 20 min |
| Assembly Type | Gasket Attachment |
| Weight | 0.0 LB |
| EAN or UPC | 21200225789 |

