description
- 3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
features
- Available in tubes, cans or pails
- High performance laminating contact adhesive
- Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
- High performance laminating adhesive
- Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
| Container Size | 1 gal, 3.8 L |
| Physical Form | Thin Liquid |
| Color | Light Yellow |
| Application | Bond Polystyrene Foam Panels, Rubber & Vinyl Floor Bonding, Wall Lining and Flooring |
| Weight | 8.359 LB |
| EAN or UPC | 21200225864 |
-
No Air Shipping


