Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00021200231421

00021200231421

7000048617 3M Sandblast Stencil with Easy Release Liner Splice Free 520, Tan, 30 in x 10 yd, 45 mil, 1 roll per case
Item #103988682
3M00021200231421
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Sandblast Stencil with Easy-Release Liner Splice Free 520 is a tan, rubber backing with a gray, rubber adhesive on a clear, easy-release polyester film liner. The advanced rubber backing offers excellent blast resistance as well as preventing stretching and design distortion. This product is used in a variety of application methods including hand-cut, die-cut, flatbed and friction fed.

features

  • Excellent resistance to a variety of blast media
  • High adhesion to granite, marble and other stone surfaces, yet still removes cleanly
  • Tan rubber backing is easy to cut, reducing wear on plotter knives or die-cutting equipment
  • Cut designs are easy to see, reducing eye strain and increasing picking productivity
  • Advanced rubber backing is formulated to prevent stretching and design distortion
  • Premium 2.0 mil clear polyester outer release liner for cleaner hole punching and plotter tracking
  • Allows for faster stencil to stone alignment and cleaner hole punching and tracking through commercial plotters
  • Used in a variety of application methods including die-cut, flatbed and friction fed
Weight 26.1 LB
EAN or UPC 21200231421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison