description
- 3M™ Flame Resistant Loop Fastener SJ3518FR is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its flame resistant rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
- This flame resistant reclosable fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
- Flame resistant rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 158°F (70°C)
- Best suited for applications where flame resistance is required
| Overall Length [Min] | 50 yd |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Color | Beige |
| Primary Liner | Polyethylene Film |
| Product Form | Roll |
| Flame Retardant | Yes |
| Material | Nylon |
| Overall Length [Max] | 45.72 m |
| Weight | 2.15 LB |
| EAN or UPC | 21200231988 |

