Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00021200237409

00021200237409

7000123501 3M Sandblast Stencil with Easy Release Liner 520T, Tan, 30 in x 10 yd, 45 mil, 1 roll per case, Tractor Feed
Item #103987217
3M00021200237409
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Sandblast Stencil with Easy-Release Liner Splice Free 520T is a tan, rubber backing with a gray, rubber adhesive on a clear, easy-release polyester film liner. The advanced rubber backing offers excellent blast resistance as well as prevents stretching and design distortion. This product is used in tractor fed formats.

features

  • Excellent resistance to a variety of blast media
  • High adhesion to granite, marble and other stone surfaces, yet still removes cleanly
  • Tan rubber backing is easy to cut, reducing wear on plotter knives or die-cutting equipment
  • Cut designs are easy to see, reducing eye strain and increasing picking productivity
  • Advanced rubber backing is formulated to prevent stretching and design distortion
  • Premium 2.0 mil clear polyester outer release liner for cleaner hole punching and plotter tracking
  • Used in tractor fed application methods
  • Allows for faster stencil to stone alignment and cleaner hole punching and tracking through commercial plotters
  • Used in a variety of application methods including die-cut, flatbed and friction fed
Weight 28.3 LB
EAN or UPC 21200237409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison