3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.
features
Provides professional, industrial strength for demanding applications
Comes with a variable-width web spray pattern
High strength, fast, contact type adhesive
Bonds laminate, wood, concrete, metal, plastic and more
High temperature and moisture resistance
Container Size
24 fl oz, 710 ml
Open Time
1 - 10 min
Assembly Type
Gasket Attachment
Solids Weight Percent
0.13
Color
Transparent
Weight
1.5 LB
EAN or UPC
21200300233
We're here for you
with Service Centers across the country - We have your back