description
- 3M™ Vac-U-Mount™ Adhesive 6096 is a clear, strong, professional-grade adhesive developed specifically for use with vacuum frame mounting system. This fast-drying, high tack adhesive features a variable-width lace spray pattern that minimizes waste and overspray, providing fast and clean results.
features
- Fast-drying, high tack adhesive sticks quickly and holds reliably
- Low soak-in ensures the adhesive remains on the surface of the substrate, maximizing adhesion
- Formula is pH neutral to provide a safe method of adhesion for photos and sensitive documents
| Container Size | 24 fl oz, 710 ml |
| Flame Retardant | Flammable |
| Color | Transparent |
| Application Method | Spray |
| Form | Aerosol |
| Weight | 1.341 LB |
| EAN or UPC | 21200300721 |
-
No Air Shipping


