description
- 3M™ Hot Melt Applicators are designed to help improve productivity, lower costs and minimize waste in industrial applications. From high volume to detail work, 3M™ Hot Melt Applicators ensure optimum performance through melt-on-demand or progressive feed technology to meet your production deadlines.
features
- Lightweight designs offer easy handling
- Uniquely designed for 3M™ Hot Melt adhesives sticks
- Meet the needs of low and high volume dispensing
- Can be customized with accessories to meet application specifications
- Balanced designs for easy, controlled application
- Designed for comfort and ergonomics in mind
| Operating Voltage | 120 V |
| Output | 5.5 - 7.5 lbs per hr |
| Product Form | Each |
| Weight | 0.0 LB |
| EAN or UPC | 21200313929 |

