- 2 in Width
- Plastic and Metal Material
- Gray Color
description
- Scotch® Low Noise Tape Dispenser H150 incorporates a unique pressure bar that reduces noise as tape is unwound. This spring-loaded bar continuously presses the tape roll against the dispenser's core roller while also directing the tape away, at an angle that minimizes the unpleasant sound produced by common pressure sensitive box sealing tapes.
features
- Operates smoothly and quietly, making it usable in noise sensitive places
- Pistol-grip style allows easy one-hand operation
- Dispenses rolls up to 2"/ 48 mm wide
- High-impact plastic and metal is lightweight for easy handling and control
- For carton sealing, box sealing, combining, reinforcing, and bundling operations
| Color | Gray |
| Material | Plastic & Metal |
| Weight | 6.75 LB |
| EAN or UPC | 21200395185 |

