- Filament Tape
- 55 m Length
- 18 mm Width
- Red Color
| Thickness | 6.6 mil |
| Adhesive | Synthetic Rubber Resin |
| Core Size | 3 in |
| Length | 55.000 m |
| Color | Red |
| Backing Material | Polypropylene |
| Adhesion Strength | 70 oz/in |
| Elongation | 3 % |
| Type | Filament Tape |
| Weight | 0.441 LB |
| EAN or UPC | 21200398643 |

