description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP460NS is a non-sag, toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.
features
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- Non-sag formulation
| Storage Temperature [Min] | 72 ⁰F |
| Shelf Life | 24 Month |
| Physical Form | Flowable Liquid |
| Hardness | 78-84 Shore D |
| Open Time | 60 min @ 72 ⁰F |
| Shear Strength | 4650 psi |
| Specific Gravity | 1.08 |
| Container Size | 5 gal, 18.93 L |
| Assembly Type | Panel to Frame / Stiffener to Panel |
| Set Time | 4 hr |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Product Form | Gallon |
| Storage Temperature [Max] | 72 ⁰F |
| Color | Amber |
| Application | Bonding, Hard Disk Drive Component Assembly |
| Weight | 0.0 LB |
| EAN or UPC | 21200436741 |

