description
- 3M™ Loop Fastener SJ3507 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its low profile and acrylic-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment for lightweight applications.
features
- When paired with 3M™ Hook Fastener SJ3506, this low-profile reclosable fastener provides great design flexibility and fast product assembly
- Acrylic-based adhesive offers great shear strength for lightweight applications
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 158°F (70°C)
- Good for either indoor or outdoor use
| Primary Liner | 83# Polycoated Kraft Paper |
| Product Form | Roll |
| Flame Retardant | No |
| Material | Polyester |
| Color | White |
| Overall Length [Min] | 25 yd |
| Primary Liner Thickness | 6.2 mil, 0.16 mm |
| Overall Length [Max] | 22.86 m |
| Weight | 2.7 LB |
| EAN or UPC | 21200462658 |

