description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Yellow, Notarize Messaging, 1 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Ideal for marking documents without writing on them.
- 50/Dispenser, 2 Dispensers/Pack
- Make it simple to quickly locate where each signature is needed.
- Allow the signature process move along at a more efficient pace.
- Sticks securely and removes cleanly.
- Dispenser keeps flags organized and easy to find.
| Creative Color | Yellow |
| Overall Width [Max] | 1 in |
| Overall Width [Min] | 1 in |
| Color | Yellow |
| Dispenser | Yes |
| Overall Length [Min] | 1.7 in |
| Paper Ruling | No |
| Weight | 1.397 LB |
| EAN or UPC | 21200471834 |

