Skip to content Skip to navigation menu
3M00021200473111

00021200473111

Item #104001487
3M00021200473111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch™ Self Sealing Laminating Sheets provide instant, permanent document laminating without heat or hassle. Protects and adds professionalism to business documents. Great for signs, flyers, schedules, certificates, to-do lists, and other frequently used documents. Easy to use...no special tools or equipment needed. Ultra clear to let important information show through. Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last in the home, office or classroom. Letter Size, for items up to 8.5 in. x 11 in. 10 pack.

features

  • Letter Size, for items up to 85 in x 11 in 10 PK
  • Instant and permanent laminating without heat or hassle, no machine needed Easy to use with no special tools or equipment needed
  • Ideal for protecting items from damage Delivers a clear professional finish that is also photo-safe
  • Great for signs, flyers, schedules, certificates, and other frequently used documents in the home, office or classroom
  • Ultra clear finish to let important information show through
  • Ideal for marker-proof, tear-proof and spill-proof paper items that you want to last
Weight 0.35 LB
EAN or UPC 21200473111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison