Skip to content Skip to navigation menu
3M00021200490545

00021200490545

7000000941 3M Polyurethane Sealant 540, White, 310 mL Cartridge, 12/Case
Item #110751046
3M00021200490545
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Polyurethane Sealant 540 is an all-purpose, single-component, moisture-curing, gap-filling polyurethane that creates permanently elastic seals and bonds in a wide variety of service environments.

features

  • Multi-purpose bonding and long lasting seals
  • Permanently elastic to allow joint movement
  • 60-90 skin time
  • paintable, once skin forms
  • Good UV resistance
  • One component, moisture-curing sealant simplifies production
  • Bonds dissimilar materials for increased design flexibility
  • Gap filling capability
Assembly Type Sealing
Full Cure Time 3 mm/24 hr
Color White
Hardness 40 Shore A
Product Form Cartridge
Modulus 58 lbf/in2
Tensile Strength 250 psi
Weight 0.5 LB
EAN or UPC 21200490545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison