description
- 3M™ Adhesive Remover Citrus Base is ideal for helping dissolve and remove adhesive residue left behind by tapes, labels, stickers and other non-curing adhesive materials. It cleans without streaking and has proven to be excellent for cleaning a wide variety of industrial materials.
features
- Excellent for removal of adhesive residue
- Used for cleaning a wide variety of industrial materials
- Cleans gently, removing tape, label or sticker residue without damaging the surface underneath in most cases
- Wipes away with just a shop towel after use, leaving no filmy residue
- Citrus oil based cleaner not based on chlorinated or petroleum-based solvents
- Leaves a pleasant citrus scent
| Application Method | Brush, Spray, Roll |
| Disinfectant | No |
| Flame Retardant | Flammable |
| Color | Pale Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 21200491443 |

