description
- The Scotch-Brite Lint Brush has has thousands of directional fibers. With a simple sweep of the handle, it will lift lint, hair and other debris from virtually any fabric. The brush head is double sided for easier use and stands up to repeated use. The fibers clean easily for a "fresh" brush every time.
features
- Double-sided angle head for easy use.
- Fibers clean easily for a "fresh" brush every time.
- Easily removes debris from clothes
- Stores easily
| Handle Material | Plastic |
| Recommended Surfaces | Furniture |
| Color | Multi-Color |
| HCD Portal Product | Yes |
| Weight | 0.241 LB |
| EAN or UPC | 21200494246 |

