description
- Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
- Assorted Bright Colors, .47 in. Wide.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Ideal for marking documents without writing on them.
- 24/Dispenser, 4 Dispensers/Pack
- Bright colors and high-quality stick so you can always find your spot
- Make it simple to request action.
- Sticks securely and removes cleanly.
- The dispenser keeps flags organized and easy to find.
| Overall Width [Min] | 0.47 in, 11.9 mm |
| Paper Ruling | No |
| Tab Size | 12 mm |
| Overall Height | 0.5 in, 1.27 cm |
| Dispenser | Yes |
| Creative Color | Assorted Bright Colors |
| Overall Length [Max] | 4.318 cm |
| Overall Width [Max] | 0.47 in, 11.9 mm |
| Overall Length [Min] | 1.7 in |
| Color | Blue, Green, Orange, Pink |
| Weight | 1.168 LB |
| EAN or UPC | 21200503535 |

