Skip to content Skip to navigation menu
3M00021200522345

00021200522345

Item #103065196
3M00021200522345
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These handy, colorful page markers have plenty of room to write and make it easy to mark documents. Removable adhesive will not damage your documents. A rainbow of color in every pack! 5 colors, 100 sheets per color. 500 sheets total

features

  • Use to mark your spot in a book
  • Stays put until you decide to remove it
  • Easy to write on and recyclable
  • Assorted Colors, 1/2 in x 1 3/4 in
  • 100 Sheets/Pad, 5 Pads/Pack
  • All Post-it® Page Markers are recyclable.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
Overall Length [Min] 1.75 in
Color Multi-Color
Weight 3.8 LB
EAN or UPC 21200522345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison