Formed from a light brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene), 3M™ General Purpose PTFE Glass Cloth Tape 5151PL provides a slick surface on process machinery. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.
features
Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
Silicone adhesive offers high temperature performance and long aging
Provides a non-stick, low friction surface on heat sealing and packaging equipment
Premium linered tape is ideal for die cutting or applications requiring increased stability
Performs under a wide range of temperatures, including up to 500°F/260°C
Very low moisture absorption allows the tape to perform in many humid environments
Excellent chemical resistance enables tape to withstand challenging applications
Tensile Strength
1760 oz/in, 192.6 N/100 mm
Backing Thickness
3 mil, 0.08 mm
Backing Material
Glass Cloth Impregnated w/PTFE
Overall Length [Min]
36 yd
Shelf Life
24 Month
Overall Length [Max]
32.91 m
Color
Brown
Product Form
Roll
Overall Thickness
5.3 mil
Weight
24.7 LB
EAN or UPC
21200551512
We're here for you
with Service Centers across the country - We have your back