3M™ Dual Lock™ Low Profile Reclosable Fastener SJ4580 has a clear, acrylic tape that bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS. Half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners, this low profile attachment is an alternative to screws and bolts and provides a snug fit and smooth appearance.
features
Clear, low profile, polyolefin fastener is half the thickness of standard 3M™ Dual Lock™ Reclosable Fasteners and is self-mating
Interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
Clear acrylic tape bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS
Strong fastener secures with an audible snap, verifying closure
An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
Features good temperature resistance of 220°F (104°C)
Best suited for indoor and outdoor use
Flame Retardant
No
Backing Material
Polypropylene
Color
Transparent
Primary Liner Thickness
4.5 mil, 0.11 mm
Product Form
Roll
Primary Liner
Red Polyolefin
Indoor/Outdoor Use
Both
Overall Length [Min]
50 yd
Overall Length [Max]
45.72 m
Weight
19.0 LB
EAN or UPC
21200560248
We're here for you
with Service Centers across the country - We have your back