description
- 3M™ Hook Fastener SJ3526N is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its high performance rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
- When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
- Woven nylon hook fastener provides great design flexibility and fast product assembly
- High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 120°F (49°C)
- Best suited for indoor use
| Product Form | Roll |
| Primary Liner | White Polyethylene with Red Logo |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Flame Retardant | No |
| Material | Nylon |
| Assembly Type | Mounting and Trim Attachment, Panel to Frame / Stiffener to Panel |
| Overall Length [Max] | 45.72 m |
| Overall Length [Min] | 50 yd |
| Color | Beige |
| Weight | 8.5 LB |
| EAN or UPC | 21200561122 |

