description
- 3M™ Sprayable Hot Melt Adhesive 6111HT is a high-strength, high-temperature-resistant adhesive used to bond most foams, fabrics, particle board and thin metal. This non-volatile, 100% solids sprayable thermoplastic adhesive requires no drying time with minimal overspray, providing a more sustainable solution for increasing productivity. Available in blue and tan.
features
- Sprayable, 100% solids adhesive without volatiles
- Offers excellent adhesion to polypropylene and other low surface energy (LSE) plastics
- Extended open time allows for large surface assembly
- Features high temperature resistance
- Compatible with heat sensitive surfaces
- Bonds wide variety of substrates, including most foams, plastics, particle board, light gauge metals
| Color | Tan |
| Open Time | 60 Sec |
| Weight | 0.0 LB |
| EAN or UPC | 21200565670 |

