description
- Tired of bookmarks falling out? Try these Post-it® Page Markers instead. They will stay securely in place, yet still remove easily without damaging the page.
features
- Perfect for leaving notes in the margins
- Great to mark any document and stays put until removed
- Easy to write on and recyclable
- Assorted Neon Colors, 1 in x 2 in
- 100 Sheets/Pad, 3 Pads/Pack
- All Post-it® Page Markers are recyclable.
- The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
| Tab Size | 23 mm x 73 mm |
| Color | Multi-Color |
| Material | Paper |
| Overall Length [Min] | 3 in |
| Weight | 4.785 LB |
| EAN or UPC | 21200569036 |

